Shop All Supplied Air System Accessories
Kasco
Rivet for Kasco T8, T9 & Prof88 Helmets
Mfr # 604009
Zoro # G102702335
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25
- Hose Inside Dia. 0.01
- Length 0.5
- Width 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # 604009
- Zoro # G102702335
- Country of Origin Italy
- Category Supplied Air System Accessories
Dimensions
Height | 0.25 |
Hose Inside Dia. | 0.01 |
Length | 0.5 |
Width | 0.25 |
Description
Replacement rivet for Kasco T8, T9 and Prof88 helmets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sleeve Kit, 12 In.L, 4 In.D, Steel (DT400)
- TILLMAN Xl Grain Cow Drvrs-Bulk, PR (1432XL)
- LYLE Decal, Danger Follow Confined, 5 x 3.5", Sign Background Color: White (LCU4-0656-RD_5X3.5)
- DURABLE CORP 30" X 48 Tire Link Mat Tire Link Mat (108H3048)
- KASCO Replacement T8 Electrical Cable (309081)
- KASCO T8 Battery (309064)
- KASCO Kasco K80S T8 Battery-Powered Pesticide Helmet Kit (313195)
- KASCO Kasco Tear-off Faceshield Protector (1903007)
- KASCO Replacement Kasco Exhaust Check Valve (309022)
- KASCO Replacement 1.6A Fuse For Kasco T8 Battery Charger (605003)
- VORTEX Air Temperature Controller (4000-01)
- Kasco Supplied Air System Accessories