Shop All Supplied Air System Accessories
Kasco
Replacement Kasco Waist Belt
Mfr # 307021
Zoro # G502702409
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8
- Hose Inside Dia. 0.2
- Width 2
- Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # 307021
- Zoro # G502702409
- Country of Origin Italy
- Category Supplied Air System Accessories
Dimensions
Height | 1.8 |
Hose Inside Dia. | 0.2 |
Width | 2 |
Length | 3.5 |
Description
Need more options?
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Pavement Marker, Amber, 1 Way, 4 In., PK100 (102235BXK)
- LYLE Safety Sign, Safety Glasses Requird, 10inH (U4-1648-RA_14X10)
- CONDOR Gloves, Hi-Vis Lime, M, Knit Wrist, PR (48WU20)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Medium (6800)
- KASCO Kasco K80S-T9 Air Flow Indicator (806022)
- KASCO Kasco K80S T8 Battery-Powered Pesticide Helmet Kit (313195)
- KASCO Replacement 1.6A Fuse For Kasco T8 Battery Charger (605003)
- KASCO Kasco Replacement Dash Socket For K80S T9R Respirator (1301008)
- KASCO T8 Battery (309064)
- KASCO Replacement Kasco Exhaust Check Valve (309022)
- BULLARD Contant Flow Breathing Tube, Size 1/2 In. (V35)
- Kasco Masks & Respiratory Protection