Shop All Supplied Air System Accessories
Kasco
Replacement 4A Fuse for Kasco T8 Battery
Mfr # 605002
Zoro # G702701974
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.75
- Height 0.13
- Width 0.13
- Hose Inside Dia. 0.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # 605002
- Zoro # G702701974
- Country of Origin Italy
- Category Supplied Air System Accessories
Dimensions
Length | 0.75 |
Height | 0.13 |
Width | 0.13 |
Hose Inside Dia. | 0.08 |
Description
View All Kasco Replacement Parts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (2003X5)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 36" dia. (PLXO2436)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog (11-12002-05)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF308XVE)
- KASCO T8 Battery (309064)
- KASCO Replacement Kasco Exhaust Check Valve (309022)
- KASCO Kasco K80S T8 Battery-Powered Pesticide Helmet Kit (313195)
- KASCO Kasco Replacement Dash Socket For K80S T9R Respirator (1301008)
- KASCO Kasco K80S-T9 Air Flow Indicator (806022)
- KASCO Replacement 1.6A Fuse For Kasco T8 Battery Charger (605003)
- ALLEGRO INDUSTRIES Allegro 9910 Tyvek„¢ Supplied Air Respirator Hood With OBAC Fitting, Belt, Clip & Suspension (9910)
- Kasco Supplied Air System Accessories