Shop All Supplied Air System Accessories
Kasco
Replacement 3A Fuse for Kasco T9 Cable Plug
Mfr # 605008
Zoro # G602702224
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.02
- Hose Inside Dia. 0.01
- Width 3
- Length 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # 605008
- Zoro # G602702224
- Country of Origin Italy
- Category Supplied Air System Accessories
Dimensions
Height | 0.02 |
Hose Inside Dia. | 0.01 |
Width | 3 |
Length | 3.75 |
Description
View All Kasco Replacement Parts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- KAREWEAR Bib Apron, Denim, 30"L, 24"W (500D)
- DUNLOP Size 14 Unisex Steel Rubber Boot, Yellow (6123155.14)
- KONG USA Alex Size 3X, Large Yellow, Black (95201YWF9KK)
- KASCO Replacement 1.6A Fuse For Kasco T8 Battery Charger (605003)
- KASCO Kasco Replacement Dash Socket For K80S T9R Respirator (1301008)
- KASCO Kasco Tear-off Faceshield Protector (1903007)
- KASCO Kasco K80S T8 Battery-Powered Pesticide Helmet Kit (313195)
- KASCO Replacement T8 Electrical Cable (309081)
- KASCO Kasco K80S-T9 Air Flow Indicator (806022)
- GVS-RPB SAR Breathing (04-833)
- Kasco Masks & Respiratory Protection