Shop All Aeration
Kasco
Pond Surface Aeration System, 50 In. W
Mfr # 5.1AF100
Zoro # G9959241
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$5,688.00
Free 30-Day Returns
Key Features
- HP 5 hp
- Voltage 240V
- Max. Spray Height 3 ft
- Cord Length 100 ft
- Includes Float and Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Spray Height | 3 ft |
Cord Length | 100 ft |
Max. Spray Width | 7 ft |
Length | 26 in |
Height | 50 in |
Width | 50 in |
Overall Height | 50 in |
Overall Length | 26 in |
Overall Width | 50 in |
Manufacturer Warranty Length | 3 yr |
Minimum Depth Required | 26 in |
Description
Surface Aerator, Horsepower 5 hp, Nameplate Voltage 240V AC, Surface Acreage 5 acre, Minimum Depth Required 26 in, Cord Length 100 ft, Amps 18 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Produces High Flow of Surface Agitation in the Water for High Oxygen Transfer, Maximum Flow Rate 1,950 gpm, Frequency 60 Hz, GFCI Yes, Housing Material Stainless Steel, Impeller Design Open, Impeller Material Delrin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Replacement Pump Cartridge (005-020RP)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0002)
- DAYTON Adapter (PPTPXX808G)
- A E S INDUSTRIES 5 Gallon Pail Pump (745)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF100)
- KASCO Pond Surface Aeration System, 28 In. W (4400AF100)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX100)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX050)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF050)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 12 In Dia (AB-70006)
- Kasco Aeration