Shop All Aeration
Kasco
Pond Surface Aeration System, 28 In. W
Mfr # 4400AF050
Zoro # G9959275
original price:
$1,860.79
12% off
new price: $1,620.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,620.00
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 120v
- Max. Spray Height 2 ft
- Cord Length 50 ft
- Includes Float and Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Spray Height | 2 ft |
Cord Length | 50 ft |
Max. Spray Width | 5 ft |
Height | 28 in |
Width | 28 in |
Length | 18 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 28 in |
Minimum Depth Required | 19 in |
Overall Length | 18 in |
Overall Height | 28 in |
Description
Surface Aerator, Horsepower 1 hp, Nameplate Voltage 120V AC, Surface Acreage 1 acre, Minimum Depth Required 19 in, Cord Length 50 ft, Amps 9.1 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Produces High Flow of Surface Agitation in the Water for High Oxygen Transfer, Maximum Flow Rate 900 gpm, Frequency 60 Hz, GFCI Yes, Housing Material Stainless Steel, Impeller Design Open, Impeller Material Grivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Operated Diaphragm Pump, 33 gpm GPM (666070-3EB-A)
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB0516A071)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 230V Manual (371-0004)
- BELL & GOSSETT Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (103251)
- KASCO Pond Aerating Fountain System, 19 In. L (4400HVFX150)
- KASCO Electric Aeration System (RA3-PM)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF050)
- KASCO Pond Decorative Fountain System, 28 In. W (4400JF100)
- KASCO Pond Surface Aeration System, 28 In. W (2400AF050)
- KASCO Electric Aeration System (RA1-PM)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- Kasco Aeration