Shop All Aeration
Kasco
Pond Surface Aeration System, 28 In. W
Mfr # 3400AF100
Zoro # G9959293
product price: $1,492.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,492.00
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 120v
- Max. Spray Height 1 ft 9 in
- Cord Length 100 ft
- Includes Float and Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Spray Height | 1 ft 9 in |
Cord Length | 100 ft |
Max. Spray Width | 4 ft 6 in |
Length | 18 in |
Width | 28 in |
Height | 28 in |
Minimum Depth Required | 17.5 in |
Overall Width | 28 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 18 in |
Overall Height | 28 in |
Description
Surface Aerator, Horsepower 3/4 hp, Nameplate Voltage 120V AC, Surface Acreage 3/4 acre, Minimum Depth Required 17.5 in, Cord Length 100 ft, Amps 7 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Produces High Flow of Surface Agitation in the Water for High Oxygen Transfer, Maximum Flow Rate 875 gpm, Frequency 60 Hz, GFCI Yes, Housing Material Stainless Steel, Impeller Design Open, Impeller Material Grivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Hose, 3/4 in x 12 ft, Neoprene, Brass 3/4 in MNPT x Brass 3/4 in MNPT (FRH07512)
- LITTLE GIANT PUMP 20-1/2 in. Sump Basic Cover with 2 in. Vent Holes (14940654)
- FLOTEC Flotec Fp0F360Ac-Pump, Utility, 115 Vac (FP0F360AC-09)
- ZORO SELECT Repl Stainless Steel Plug End Assembly (434-18 (THP-S-18))
- KASCO Pond Decorative Fountain System, 28 In. W (3400JF050)
- KASCO Electric Aeration System (RA1-PM)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX100)
- KASCO Pond Aerating Fountain System, 19 In. L (4400HVFX150)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX050)
- KASCO Pond Surface Aeration System, 28 In. W (2400AF100)
- ATLANTIC DIFFUSERS DiffuserMedium Bubble5 In Disc3/4 In MPT (AB-70017)
- Kasco Aeration