Kasco

Pond Decorative Fountain System, 28 In. W


product price: $3,654.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • HP 1 hp
  • Voltage 120v
  • Spray Pattern (5) Changeable Spray Patterns, Height x Width of Patterns: Linden = 8 in x 25 in, Cypress = 7.5 in x 25 in, Willow = 6 in x 23 in, Juniper = 4 in x 27 in, Sequoia = 10 in x 6 in
  • Max. Spray Height 10 ft
  • Cord Length 150 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kasco
  • MFR # 4400JF150
  • Zoro # G9956922
  • UPC #
    727168441321
  • Country of Origin United States
  • Category Aeration

Dimensions

Max. Spray Height 10 ft
Cord Length 150 ft
Max. Spray Width 25 ft
Length 21 in
Height 28 in
Width 28 in
Spray Width (Maximum) 25 ft
Overall Width 28 in
Overall Length 21 in
Manufacturer Warranty Length 2 yr
Minimum Depth Required 19 in
Overall Height 28 in
Spray Height (Maximum) 10 ft

Description

Fountain Pump, Nameplate Voltage 120V AC, Horsepower 1 hp, Minimum Depth Required 19 in, Spray Height (Maximum) 10 ft, Spray Width (Maximum) 25 ft, Spray Patterns Cypress, Juniper, Linden, Sequoia, Willow, Cord Length 150 ft, Amps 11 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Plug-In, Maximum Flow Rate 60 gpm, Frequency 60 Hz, Housing Material Stainless Steel, Impeller Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.