Shop All Aeration
Kasco
Pond Decorative Fountain System, 28 In. W
Mfr # 4400JF100
Zoro # G9959503
product price: $2,997.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$2,997.00
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 120v
- Spray Pattern (5) Spray Patterns, Height x Width of Patterns: Linden = 8 ft x 25 ft, Cypress = 7-1/2 ft x 25 ft, Willow = 6 ft x 23 ft, Juniper = 4 ft x 27 ft, Sequoia = 10 ft x 6 ft
- Max. Spray Height 10 ft
- Cord Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Spray Height | 10 ft |
Cord Length | 100 ft |
Max. Spray Width | 25 ft |
Width | 28 in |
Height | 28 in |
Length | 21 in |
Overall Width | 28 in |
Spray Width (Maximum) | 25 ft |
Overall Height | 28 in |
Minimum Depth Required | 19 in |
Overall Length | 21 in |
Manufacturer Warranty Length | 2 yr |
Spray Height (Maximum) | 10 ft |
Description
Fountain Pump, Nameplate Voltage 120V AC, Horsepower 1 hp, Minimum Depth Required 19 in, Spray Height (Maximum) 10 ft, Spray Width (Maximum) 25 ft, Spray Patterns Cypress, Juniper, Linden, Sequoia, Willow, Cord Length 100 ft, Amps 11 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Plug-In, Maximum Flow Rate 60 gpm, Frequency 60 Hz, Housing Material Stainless Steel, Impeller Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR700V)
- SPRINGER PARTS Mechanical Seal; Replaces LANCASTER PUMP CO. 7561 (7561SP)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL004LF)
- SJE-RHOMBUS Float Bracket Mounting Device (1009436)
- KASCO Pond Surface Aeration System, 28 In. W (2400AF050)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX100)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX050)
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF100)
- KASCO Electric Aeration System (RA2-PM)
- Kasco Aeration