Shop All Aeration
Kasco
Pond Decorative Fountain System, 28 In. W
Mfr # 4400HJF100
Zoro # G9959494
original price:
$4,508.26
5% off
new price: $4,278.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$4,278.00
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 240V
- Spray Pattern (5) Spray Patterns, Height x Width of Patterns: Linden = 8 ft x 25 ft, Cypress = 7-1/2 ft x 25 ft, Willow = 6 ft x 23 ft, Juniper = 4 ft x 27 ft, Sequoia = 10 ft x 6 ft
- Max. Spray Height 10 ft
- Cord Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Spray Height | 10 ft |
Cord Length | 100 ft |
Max. Spray Width | 25 ft |
Height | 28 in |
Width | 28 in |
Length | 21 in |
Overall Width | 28 in |
Overall Length | 21 in |
Spray Width (Maximum) | 25 ft |
Overall Height | 28 in |
Minimum Depth Required | 19 in |
Spray Height (Maximum) | 10 ft |
Manufacturer Warranty Length | 2 yr |
Description
Fountain Pump, Nameplate Voltage 240V AC, Horsepower 1 hp, Minimum Depth Required 19 in, Spray Height (Maximum) 10 ft, Spray Width (Maximum) 25 ft, Spray Patterns Cypress, Juniper, Linden, Sequoia, Willow, Cord Length 100 ft, Amps 6 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Hardwired, Maximum Flow Rate 60 gpm, Frequency 60 Hz, Housing Material Stainless Steel, Impeller Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Beckett 290 GPH Fountain & Pond Pump, M Series (M250AUL-M290AUL)
- AMERICAN FORGE & FOUNDRY Gas/Diesel Barrel Pumps - Lever Action (8080)
- PIUSI USA K400N Q/NPT, EO, SW NPT, EFM LF, Prot, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00984200)
- LITTLE GIANT PUMP Water Garden Pump, 5-7/8 In. W (566069)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF050)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX100)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF250)
- KASCO Pond Surface Aeration System, 28 In. W (2400AF100)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX050)
- ATTWOOD MARINE Attwood Tsunami Mk2 T500 Aerator, 12V, Straight Inlet (5640-4)
- Kasco Aeration