Shop All Aeration
Kasco
Pond Decorative Fountain System, 28 In. W
Mfr # 3400JF150
Zoro # G9956931
product price: $2,745.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$2,745.00
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 120v
- Spray Pattern (5) Changeable Spray Patterns, Height x Width of Patterns: Linden = 6 in x 18 in, Cypress = 6 in x 16 in, Willow = 4.5 in x 15 in, Juniper = 3 in x 20 in, Sequoia = 7 in x 4 in
- Max. Spray Height 7 ft
- Cord Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Spray Height | 7 ft |
Cord Length | 150 ft |
Max. Spray Width | 20 ft |
Length | 19 in |
Height | 28 in |
Width | 28 in |
Overall Length | 19 in |
Manufacturer Warranty Length | 2 yr |
Minimum Depth Required | 17.5 in |
Spray Height (Maximum) | 7 ft |
Overall Width | 28 in |
Spray Width (Maximum) | 20 ft |
Overall Height | 28 in |
Description
Fountain Pump, Nameplate Voltage 120V AC, Horsepower 3/4 hp, Minimum Depth Required 17.5 in, Spray Height (Maximum) 7 ft, Spray Width (Maximum) 20 ft, Spray Patterns Cypress, Juniper, Linden, Sequoia, Willow, Cord Length 150 ft, Amps 7 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Plug-In, Maximum Flow Rate 50 gpm, Frequency 60 Hz, Housing Material Stainless Steel, Impeller Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET Paddlewheel Flowmeter (P51530-P1)
- PIUSI Socket 90 deg. Adapter, 2" L (F16433000)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS460BX731PG)
- DAYTON Pump, Grinder, 2 HP (3BB97)
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- KASCO Pond Aerating Fountain System, 19 In. L (4400HVFX150)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF100)
- KASCO Pond Decorative Fountain System, 28 In. W (3400JF050)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX100)
- KASCO Electric Aeration System (RA3-PM)
- KASCO Pond Surface Aeration System, 28 In. W (2400AF100)
- Kasco Aeration