Shop All Aeration
Kasco
Pond Decorative Fountain System, 26 In. L
Mfr # 5.1JF200
Zoro # G9959406
product price: $10,164.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$10,164.00
Free 30-Day Returns
Key Features
- HP 5 hp
- Voltage 240V
- Spray Pattern (7) Spray Patterns, Height x Width of Patterns: Linden = 20 ft x 35 ft, Willow = 14 ft x 36 ft, Juniper = 10 ft x 50 ft, Redwood = 26 ft x 8 ft, Spruce = 24 ft x 15 ft, Sequoia = 21 ft x 10 ft, Birch = 14 ft x 12 ft
- Max. Spray Height 26 ft
- Cord Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Spray Height | 26 ft |
Cord Length | 200 ft |
Max. Spray Width | 50 ft |
Height | 50 in |
Length | 26 in |
Width | 50 in |
Overall Height | 50 in |
Manufacturer Warranty Length | 5 yr |
Spray Height (Maximum) | 26 ft |
Minimum Depth Required | 26 in |
Spray Width (Maximum) | 50 ft |
Overall Length | 26 in |
Overall Width | 50 in |
Description
Fountain Pump, Nameplate Voltage 240V AC, Horsepower 5 hp, Minimum Depth Required 26 in, Spray Height (Maximum) 26 ft, Spray Width (Maximum) 50 ft, Spray Patterns Birch, Juniper, Linden, Redwood, Sequoia, Spruce, Willow, Cord Length 200 ft, Amps 20 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Hardwired, Maximum Flow Rate 340 gpm, Frequency 60 Hz, Housing Material Stainless Steel, Impeller Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Kit, Overhaul (123503-1)
- FLINT & WALLING Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 69 psi Max Pressure (CJ101B151AB)
- DAYTON Pump, Centrifugal, SS, 1/2 HP, 3 PH (5WXT1)
- DAYTON Straight Centrifugal High Head Pump, 1 HP (55JJ70)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF100)
- KASCO Pond Surface Aeration System, 28 In. W (2400AF100)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF050)
- KASCO Pond Aerating Fountain System, 19 In. L (4400HVFX150)
- KASCO Pond Decorative Fountain System, 28 In. W (3400JF050)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX100)
- ATTWOOD MARINE Attwood Tsunami Mk2 T1200 Aerator, 12V, 1 in. NPT Inlet (5663-4)
- Kasco Aeration