Shop All Aeration
Kasco
Pond Decorative Fountain System, 26 In. L
Mfr # 3.1JF250
Zoro # G9956904
product price: $8,644.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$8,644.00
Free 30-Day Returns
Key Features
- HP 3 hp
- Voltage 240V
- Spray Pattern (6) Changeable Spray Patterns, Height x Width of Patterns: Linden = 19 in x 35 in, Willow = 13 in x 35 in, Juniper = 9 in x 48 in, Redwood = 24 in x 8 in, Spruce = 21 in
- Max. Spray Height 24 ft
- Cord Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Spray Height | 24 ft |
Cord Length | 250 ft |
Max. Spray Width | 48 ft |
Length | 26 in |
Width | 50 in |
Height | 50 in |
Overall Height | 50 in |
Overall Length | 26 in |
Spray Height (Maximum) | 24 ft |
Minimum Depth Required | 24 in |
Overall Width | 50 in |
Spray Width (Maximum) | 48 ft |
Manufacturer Warranty Length | 5 yr |
Description
Fountain Pump, Nameplate Voltage 240V AC, Horsepower 3 hp, Minimum Depth Required 24 in, Spray Height (Maximum) 24 ft, Spray Width (Maximum) 48 ft, Spray Patterns Birch, Juniper, Linden, Redwood, Spruce, Willow, Cord Length 250 ft, Amps 13.4 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Hardwired, Maximum Flow Rate 230 gpm, Frequency 60 Hz, Housing Material Stainless Steel, Impeller Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump 230V 1/40 HP (527016)
- DAYTON 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (4LB99)
- JOHNSON CONTROLS DPST Sump Pump Switch 120/240VAC (F59H-1C)
- PLEWS 2Qt Plastic Measure (75-452)
- KASCO Electric Aeration System (RA1-PM)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX100)
- KASCO Pond Aerating Fountain System, 19 In. L (4400HVFX150)
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- KASCO Pond Decorative Fountain System, 28 In. W (4400JF100)
- KASCO Pond Decorative Fountain System, 28 In. W (3400JF050)
- ATLANTIC DIFFUSERS Diffuser, Medium Bubble Cap, 3 In. Dia. (AB-70001)
- Kasco Aeration