Shop All Aeration
Kasco
Pond Decorative Fountain System, 26 In. L
Mfr # 3.1JF200
Zoro # G9959433
product price: $8,075.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$8,075.00
Free 30-Day Returns
Key Features
- HP 3 hp
- Voltage 240V
- Spray Pattern (6) Spray Patterns, Height x Width of Patterns: Linden = 19 ft x35 ft, Willow = 13 ft x 35 ft, Juniper = 9 ft x 48 ft, Redwood = 24 ft x 8 ft, Spruce = 21 ft x 13 ft, Birch = 14-1/2 ft x 10 ft
- Max. Spray Height 24 ft
- Cord Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Spray Height | 24 ft |
Cord Length | 200 ft |
Max. Spray Width | 48 ft |
Length | 26 in |
Height | 50 in |
Width | 50 in |
Spray Width (Maximum) | 48 ft |
Overall Length | 26 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 50 in |
Overall Width | 50 in |
Minimum Depth Required | 24 in |
Spray Height (Maximum) | 24 ft |
Description
Fountain Pump, Nameplate Voltage 240V AC, Horsepower 3 hp, Minimum Depth Required 24 in, Spray Height (Maximum) 24 ft, Spray Width (Maximum) 48 ft, Spray Patterns Birch, Juniper, Linden, Redwood, Spruce, Willow, Cord Length 200 ft, Amps 13.4 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Hardwired, Maximum Flow Rate 230 gpm, Frequency 60 Hz, Housing Material Stainless Steel, Impeller Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Assembly Kit (637140-A4)
- SCOPENEXT Workhorse Dispensing Pump for 1 Gal Container with Convertible 51 DIN Connector (SNX300PB 51 DIN)
- DAYTON Floor Strainer (PP61007G)
- DAYTON Cast Iron 3 HP Centrifugal Pump 208-230/460V (2ZXK3)
- KASCO Electric Aeration System (RA3-PM)
- KASCO Pond Decorative Fountain System, 28 In. W (3400JF050)
- KASCO Pond Decorative Fountain System, 28 In. W (4400JF100)
- KASCO Pond Aerating Fountain System, 19 In. L (4400HVFX150)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF100)
- KASCO Pond Decorative Fountain System, 23 In. L (8400JF150)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 15 In Dia (AB-70007)
- Kasco Aeration