Shop All Pond Accessories
Kasco
Pond Bacteria Enzyme, 8 oz., Granular
Mfr # MZ8
Zoro # G2018996
original price:
$14.69
9% off
$13.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dosage 8 oz Bag Treats 1/2 acre ft
- Features Macro-ZymeTM Also Reduces Nitrates and Phosphates
- Temp. Range 55 Degrees to 110 Degrees F (Optimal 60 Degrees to 75 Degrees F)
- Shelf Life 2 yr
- Coverage Area 1/2 acre ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kasco
- MFR # MZ8
- Zoro # G2018996
- UPC # 727168605587
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Item | Cleaning Chemical |
Dosage | 8 oz Bag Treats 1/2 acre ft |
Features | Macro-ZymeTM Also Reduces Nitrates and Phosphates |
Temp. Range | 55 Degrees to 110 Degrees F (Optimal 60 Degrees to 75 Degrees F) |
Shelf Life | 2 yr |
Coverage Area | 1/2 acre ft |
Form | Powder |
pH Range | 5.5 to 8.5 (Optimal 7.5) |
Reapplication Time | 3 wk |
Formulation | Proprietary Acid, Proprietary Bacterium, Proprietary Filler, Proprietary Stabilizer |
Container Type | Bag |
For Use In | Ponds |
Usage Temperature | 55 Degrees F to 110 Degrees F |
Cleaning Functions | Dissolves Sludge, Cleans Water |
Usage pH | 5.5 to 8.5 pH |
Treatment Coverage | Up to 1/2 acre-ft |
Non-Toxic | No |
Description
Cleaning Chemical, For Use In Ponds, Treatment Coverage Up to 1/2 acre-ft, Usage pH 5.5 to 8.5 pH, Container Type Bag, Container Size 8 oz, Formulation Proprietary Acid, Proprietary Bacterium, Proprietary Filler, Proprietary Stabilizer, Shelf Life 2 yr, Reapplication Time 3 wk, Non-Toxic No, Cleaning Functions Dissolves Sludge, Cleans Water, Features Macro-ZymeTM Also Reduces Nitrates and Phosphates, Form Powder, Usage Temperature 55 Degrees F to 110 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-004)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 160ft. Max (558911)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 4.5" L (G2P05NQ9GMA)
- US SEAL US Seal APCUS201 Premium Pump Seal (APCUS201)
- KASCO Pond Bacteria Enzyme, 25 lb (MZ25)
- KASCO Pond Bacteria Enzyme, 7 lb., Tablets (MZMP7)
- KASCO Pond Bacteria Enzyme, 5 lb., Block (MZMB5)
- QUIKRETE 5CUFT AP Stone (1175-20)
- AQUASCAPE Aquascape 60210 PondSweep SK700 Pro Debris Net (60210)
- DANNER 1" ID x 20' Black Kink Resistant Vinyl Tubing (12409)
- PATIOPLUS 00010 14 in. Aquarium Fish Net (PA708208)
- Kasco Pond Accessories