Shop All Pond Accessories
Kasco
Pond Bacteria Enzyme, 7 lb., Tablets
Mfr # MZMP7
Zoro # G2018987
product price: $95.00
/ea
Free Shipping & Returns
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dosage 1 Puck Treat Up to 10 ft
- Features Macro-ZymeTM Also Reduces Nitrates and Phosphates
- Form Powder
- Shelf Life 2 yr
- Coverage Area 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # MZMP7
- Zoro # G2018987
- UPC # 727168605617
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 7 lb |
Container Size | 7 lb |
Details
Item | Cleaning Chemical |
Dosage | 1 Puck Treat Up to 10 ft |
Features | Macro-ZymeTM Also Reduces Nitrates and Phosphates |
Form | Powder |
Shelf Life | 2 yr |
Coverage Area | 10 ft |
Temp. Range | 55 Degrees to 110 Degrees F (Optimal 60 Degrees to 75 Degrees F) |
pH Range | 5.5 to 8.5 (Optimal 7.5) |
Non-Toxic | No |
Reapplication Time | 3 wk |
For Use In | Lakes, Ponds |
Formulation | Proprietary Bacterium, Proprietary Binding Agent, Proprietary Filler, Proprietary Salt, Proprietary Stabilizer, Proprietary Surfactant |
Cleaning Functions | Dissolves Sludge, Cleans Water |
Treatment Coverage | Up to 10 sq ft |
Container Type | Bucket |
Usage Temperature | 55 Degrees F to 110 Degrees F |
Usage pH | 5.5 to 8.5 pH |
Description
Cleaning Chemical, For Use In Lakes, Ponds, Treatment Coverage Up to 10 sq ft, Usage pH 5.5 to 8.5 pH, Container Type Bucket, Container Size 7 lb, Formulation Proprietary Bacterium, Proprietary Binding Agent, Proprietary Filler, Proprietary Salt, Proprietary Stabilizer, Proprietary Surfactant, Shelf Life 2 yr, Reapplication Time 3 wk, Non-Toxic No, Cleaning Functions Dissolves Sludge, Cleans Water, Features Macro-ZymeTM Also Reduces Nitrates and Phosphates, Form Powder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Engine Driven Utility Pump, 163cc Engine (WH20)
- DAYTON Pump, 3/4 HP, 230/460V, 3.0/1.5 Amp (4JMV6)
- PIUSI USA Pulser, K24-A, M/F, 1" x 1" NPT (F00408Z0A)
- SPRINGER PARTS Rotor; Replaces Part# 22 1WF10H S3 (22 1WF10H S3SP)
- KASCO Pond Bacteria Enzyme, 5 lb., Block (MZMB5)
- KASCO Pond Bacteria Enzyme, 25 lb (MZ25)
- KASCO Pond Bacteria Enzyme, 8 oz., Granular (MZ8)
- SUMMIT CHEMICAL Barstraw Bale 2 2000 Gal - 130 (SU37791)
- OASE Fountain Nozzle, 4 Pattern Set, 1/2" (51262)
- BBQ INNOVATIONS 5 in. X 100 ft. Poly Pipe (BB173686)
- AQUASCAPE 1.5 in. Poly Bulk Head Fitting - Black (99126)
- Kasco Pond Accessories