Shop All Pond Accessories
Kasco
Pond Bacteria Enzyme, 5 lb., Block
Mfr # MZMB5
Zoro # G2018978
product price: $89.50
/ea
Free Shipping & Returns
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dosage 6 lb Block Treats 6 acre ft
- Features Macro-ZymeTM Also Reduces Nitrates and Phosphates
- Temp. Range 55 Degrees to 110 Degrees F (Optimal 60 Degrees to 75 Degrees F)
- pH Range 5.5 to 8.5 (Optimal 7.5)
- Coverage Area 6 acre ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # MZMB5
- Zoro # G2018978
- UPC # 727168605655
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 6 lb |
Container Size | 6 lb |
Details
Item | Cleaning Chemical |
Dosage | 6 lb Block Treats 6 acre ft |
Features | Macro-ZymeTM Also Reduces Nitrates and Phosphates |
Temp. Range | 55 Degrees to 110 Degrees F (Optimal 60 Degrees to 75 Degrees F) |
pH Range | 5.5 to 8.5 (Optimal 7.5) |
Coverage Area | 6 acre ft |
Shelf Life | 2 yr |
Form | Block |
Reapplication Time | 30 day |
For Use In | Feeder Steams, Ponds |
Treatment Coverage | Up to 6 acre-ft |
Formulation | Proprietary Acid, Proprietary Additive, Proprietary Bacterium, Proprietary Stabilizer, Proprietary Surfactant |
Container Type | Block |
Usage Temperature | 55 Degrees F to 110 Degrees F |
Cleaning Functions | Dissolves Sludge, Cleans Water |
Non-Toxic | No |
Usage pH | 5.5 to 8.5 pH |
Description
Cleaning Chemical, For Use In Feeder Steams, Ponds, Treatment Coverage Up to 6 acre-ft, Usage pH 5.5 to 8.5 pH, Container Type Block, Container Size 6 lb, Formulation Proprietary Acid, Proprietary Additive, Proprietary Bacterium, Proprietary Stabilizer, Proprietary Surfactant, Shelf Life 2 yr, Reapplication Time 30 day, Non-Toxic No, Cleaning Functions Dissolves Sludge, Cleans Water, Features Macro-ZymeTM Also Reduces Nitrates and Phosphates, Form Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 35 GPM (6PY41)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-004)
- LEGEND VALVE 1/8" T-70 HOT WATER AIR VENT (110-331)
- DAYTON Pond Fountain System, 14-1/2 In. W (2VJ23)
- KASCO Pond Bacteria Enzyme, 7 lb., Tablets (MZMP7)
- KASCO Pond Bacteria Enzyme, 25 lb (MZ25)
- KASCO Pond Bacteria Enzyme, 8 oz., Granular (MZ8)
- GRANDOLDGARDEN UltraKlear 5000 55-Watt UV Quartz Sleeve (GR2522055)
- DANNER Pro3000 Filter & Falls w/ 16" Spillway. Includes Debris Filter. (2482)
- GREENGRASS Aquascape Pro Fish Net Round with Black Soft Netting (GR4641)
- OASE Pond UV Clarifier, UV, 925 gph, 16 ft Cord (56455)
- Kasco Pond Accessories