Shop All Pond Accessories
Kasco
Pond Bacteria Enzyme, 25 lb
Mfr # MZ25
Zoro # G7239845
product price: $583.00
/ea
Free Shipping & Returns
$583.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dosage Treats up to 25 acre foot
- Features Macro-ZymeTM Also Reduces Nitrates and Phosphates
- Shelf Life 2 yr
- Temp. Range 55 - 110 F (Optimal 75 - 90 F)
- pH Range 5.5 - 8.5 (Optimal 7.5)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # MZ25
- Zoro # G7239845
- UPC # 727168606010
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 25 lb Bucket |
Container Size | 25 lb |
Details
Item | Cleaning Chemical |
Dosage | Treats up to 25 acre foot |
Features | Macro-ZymeTM Also Reduces Nitrates and Phosphates |
Shelf Life | 2 yr |
Temp. Range | 55 - 110 F (Optimal 75 - 90 F) |
pH Range | 5.5 - 8.5 (Optimal 7.5) |
Form | Powder |
Formulation | Proprietary Acid, Proprietary Bacterium, Proprietary Filler, Proprietary Stabilizer |
Non-Toxic | No |
Container Type | Bucket |
Reapplication Time | 3 wk |
Usage pH | 5.5 to 8.5 pH |
Cleaning Functions | Dissolves Sludge, Cleans Water |
Treatment Coverage | Up to 25 acre-ft |
Usage Temperature | 55 Degrees F to 110 Degrees F |
For Use In | Ponds |
Description
Cleaning Chemical, For Use In Ponds, Treatment Coverage Up to 25 acre-ft, Usage pH 5.5 to 8.5 pH, Container Type Bucket, Container Size 25 lb, Formulation Proprietary Acid, Proprietary Bacterium, Proprietary Filler, Proprietary Stabilizer, Shelf Life 2 yr, Reapplication Time 3 wk, Non-Toxic No, Cleaning Functions Dissolves Sludge, Cleans Water, Features Macro-ZymeTM Also Reduces Nitrates and Phosphates, Form Powder, Usage Temperature 55 Degrees F to 110 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Flange, 1 In. (900F8106)
- ARO Function Assembly, 59158 (59158)
- A.R. NORTH AMERICA Chemical Injector 2.1 (0203002020)
- DAYTON Impeller (PP22183AB02G)
- KASCO Pond Bacteria Enzyme, 7 lb., Tablets (MZMP7)
- KASCO Pond Bacteria Enzyme, 8 oz., Granular (MZ8)
- KASCO Pond Bacteria Enzyme, 5 lb., Block (MZMB5)
- DANNER 5/8" ID x 20' Black Kink Resistant Vinyl Tubing (12158)
- DANNER Supreme Skilter Protein Skimmer. For Saltwater Aquariums 30-100 gal (1033)
- PONDMASTER CPF2000 Filter Has Bio Media & Foam Filter Pad (05440)
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- Kasco Pond Accessories