Shop All Aeration
Kasco
Pond Aerating Fountain System, 50 In. W
Mfr # 8400VFX200
Zoro # G9956852
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$6,645.00
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage 240V
- Spray Pattern High Flow V Shaped Pattern 8 ft High By 32 ft Wide
- Max. Spray Height 8 ft
- Cord Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Spray Height | 8 ft |
Cord Length | 200 ft |
Max. Spray Width | 32 ft |
Width | 50 in |
Height | 50 in |
Length | 23 in |
Overall Length | 23 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 50 in |
Overall Height | 50 in |
Spray Height (Maximum) | 8 ft |
Minimum Depth Required | 20 in |
Spray Width (Maximum) | 32 ft |
Description
Fountain Aerator, Nameplate Voltage 240V AC, Horsepower 2 hp, Minimum Depth Required 20 in, Surface Acreage 2 acre, Spray Width (Maximum) 32 ft, Spray Height (Maximum) 8 ft, Spray Patterns High Flow V Pattern, Cord Length 200 ft, Amps 11 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Top Intake for Shallow Water Operation, Maximum Flow Rate 340 gpm, Frequency 60 Hz, Impeller Material Delrin Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS DEF Nozzle, 16-3/4 in. L, Auto, 10 psi, SS (100389AG)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Open On Rise 600VAC (9036DG2CR)
- DAYTON Pump, Fountain, 2 HP, 230V (5RGV7)
- FILL-RITE Flowmeter, 150 PSI, 1-1/2 in., Mechanical (TN860AN1CAB2GAC)
- KASCO Pond Surface Aeration System, 28 In. W (4400AF100)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF100)
- KASCO Pond Decorative Fountain System, 23 In. L (8400JF150)
- KASCO Electric Aeration System (RA6)
- KASCO Pond Aerating Fountain System, 19 In. L (4400HVFX150)
- ATTWOOD MARINE Attwood Tsunami Mk2 T500 Aerator, 12V, Straight Inlet (5640-4)
- Kasco Aeration