Shop All Aeration
Kasco
Pond Aerating Fountain System, 50 In. W
Mfr # 5.1VFX200
Zoro # G9959302
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$9,577.00
Free 30-Day Returns
Key Features
- HP 5 hp
- Voltage 240V
- Spray Pattern High Flow V Pattern 9 ft High x 34 ft Wide
- Max. Spray Height 9 ft
- Cord Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Spray Height | 9 ft |
Cord Length | 200 ft |
Max. Spray Width | 34 ft |
Length | 26 in |
Width | 50 in |
Height | 50 in |
Spray Width (Maximum) | 34 ft |
Overall Width | 50 in |
Overall Length | 26 in |
Manufacturer Warranty Length | 3 yr |
Spray Height (Maximum) | 9 ft |
Overall Height | 50 in |
Minimum Depth Required | 26 in |
Description
Fountain Aerator, Nameplate Voltage 240V AC, Horsepower 5 hp, Minimum Depth Required 26 in, Surface Acreage 5 acre, Spray Width (Maximum) 34 ft, Spray Height (Maximum) 9 ft, Spray Patterns High Flow V Pattern, Cord Length 200 ft, Amps 20 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Float with Mooring Lines, Salt Water Compatible, Top Intake for Shallow Operation, Maximum Flow Rate 810 gpm, Frequency 60 Hz, Impeller Material Delrin Thermoplastic, Includes Motor Unit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 123 GPM (PD15A-AAP-GGG)
- MELNOR INDUSTRIES Melnor Industries Flowmeter Water Timer - 101 (541209)
- DAYTON Pump, Turbine, 1/2 HP (4P913)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMWENO)
- KASCO Electric Aeration System (RA1-PM)
- KASCO Pond Decorative Fountain System, 26 In. L (5.1JF200)
- KASCO Pond Surface Aeration System, 28 In. W (4400AF100)
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX100)
- KASCO Pond Decorative Fountain System, 28 In. W (4400JF100)
- Kasco Aeration