Shop All Aeration
Kasco
Pond Aerating Fountain System, 19 In. L
Mfr # 4400VFX200
Zoro # G9956861
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,676.00
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 120v
- Spray Pattern High Flow V Shaped Pattern 8 ft High By 28 ft Wide
- Max. Spray Height 8 ft
- Cord Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Spray Height | 8 ft |
Cord Length | 200 ft |
Max. Spray Width | 26 ft |
Height | 28 in |
Length | 19 in |
Width | 28 in |
Spray Width (Maximum) | 26 ft |
Overall Length | 19 in |
Manufacturer Warranty Length | 2 yr |
Minimum Depth Required | 19 in |
Overall Width | 28 in |
Overall Height | 28 in |
Spray Height (Maximum) | 8 ft |
Description
Fountain Aerator, Nameplate Voltage 120V AC, Horsepower 1 hp, Minimum Depth Required 19 in, Surface Acreage 1 acre, Spray Width (Maximum) 26 ft, Spray Height (Maximum) 8 ft, Spray Patterns High Flow V Pattern, Cord Length 200 ft, Amps 11.3 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Top Intake for Shallow Water Operation, Maximum Flow Rate 200 gpm, Frequency 60 Hz, Impeller Material Grivory Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Effluent Pump, 1/3 HP (FPSE2800A)
- HEDLAND Flowmeter, 3/4 MNPT, 1-10 GPM (H625-010-R)
- GEORG FISCHER SIGNET Panel Mount LCD Indicating Transmitter (3-9900-1P)
- WHEELER-REX Hydro Test Pump, 5.4gpm, 300psi, Honda, 34in (463010)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF250)
- KASCO Pond Decorative Fountain System, 23 In. L (8400JF150)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX100)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF050)
- KASCO Pond Decorative Fountain System, 28 In. W (3400JF050)
- KASCO Electric Aeration System (RA1-PM)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 30 In (AB-70011)
- Kasco Aeration