Shop All Aeration
Kasco
Pond Aerating Fountain System, 19 In. L
Mfr # 4400VFX100
Zoro # G9959363
product price: $2,694.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$2,694.00
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 120v
- Spray Pattern High Flow V Pattern 8 ft High x 28 ft Wide
- Max. Spray Height 8 ft
- Cord Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Spray Height | 8 ft |
Cord Length | 100 ft |
Max. Spray Width | 26 ft |
Length | 19 in |
Width | 28 in |
Height | 28 in |
Spray Height (Maximum) | 8 ft |
Minimum Depth Required | 19 in |
Spray Width (Maximum) | 26 ft |
Overall Height | 28 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 28 in |
Overall Length | 19 in |
Description
Fountain Aerator, Nameplate Voltage 120V AC, Horsepower 1 hp, Minimum Depth Required 19 in, Surface Acreage 1 acre, Spray Width (Maximum) 26 ft, Spray Height (Maximum) 8 ft, Spray Patterns High Flow V Pattern, Cord Length 100 ft, Amps 11.3 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Top Intake for Shallow Water Operation, Maximum Flow Rate 200 gpm, Frequency 60 Hz, Impeller Material Grivory Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Hose Assembly, 8 ft. (2178)
- FLINT & WALLING Pump, Utility, 1/12 HP, 115V (023817)
- CHEM-TECH Diaphragm Metering Pump, 24 GPD, 100 PSI (X024-XA-BAA8G19)
- DAYTON Mounting Bracket (4JPH1)
- KASCO Pond Aerating Fountain System, 19 In. L (4400HVFX150)
- KASCO Electric Aeration System (RA3-PM)
- KASCO Pond Decorative Fountain System, 28 In. W (3400JF050)
- KASCO Electric Aeration System (RA1-PM)
- KASCO Pond Decorative Fountain System, 28 In. W (4400JF100)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF050)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF250)
- Kasco Aeration