Shop All Aeration
Kasco
Pond Aerating Fountain System, 19 In. L
Mfr # 4400HVFX150
Zoro # G9959336
product price: $4,553.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$4,553.00
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 240V
- Spray Pattern High Flow V Pattern 8 ft High x 28 ft Wide
- Max. Spray Height 8 ft
- Cord Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Spray Height | 8 ft |
Cord Length | 150 ft |
Max. Spray Width | 26 ft |
Width | 28 in |
Length | 19 in |
Height | 28 in |
Spray Width (Maximum) | 26 ft |
Overall Height | 28 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 28 in |
Minimum Depth Required | 19 in |
Spray Height (Maximum) | 8 ft |
Overall Length | 19 in |
Description
Fountain Aerator, Nameplate Voltage 240V AC, Horsepower 1 hp, Minimum Depth Required 19 in, Surface Acreage 1 acre, Spray Width (Maximum) 26 ft, Spray Height (Maximum) 8 ft, Spray Patterns High Flow V Pattern, Cord Length 150 ft, Amps 5.7 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Top Intake for Shallow Water Operation, Maximum Flow Rate 200 gpm, Frequency 60 Hz, Impeller Material Grivory Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Tank Alert XT Alarm No Float (TAXT-01X)
- OASE Fountain Pump, 1/64 HP, 120V, 2.8 ft. Head (45417)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (45MW83)
- SANDPIPER Pump Repair Kit, Air (476.311.000)
- KASCO Pond Aerating Fountain System, 19 In. L (4400VFX100)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX050)
- KASCO Electric Aeration System (RA1-PM)
- KASCO Pond Surface Aeration System, 28 In. W (2400AF050)
- KASCO Pond Decorative Fountain System, 23 In. L (8400JF150)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF100)
- OASE Diffuser, Submersible, 9in.Lx9in.Wx12in.H (51075)
- Kasco Aeration