Shop All Aeration
Kasco
Pond Aerating Fountain System, 19 In. L
Mfr # 3400VFX050
Zoro # G9959381
product price: $1,760.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,760.00
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 120v
- Spray Pattern High Flow V Pattern 6 ft High x 21 ft Wide
- Max. Spray Height 6 ft
- Cord Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Spray Height | 6 ft |
Cord Length | 50 ft |
Max. Spray Width | 21 ft |
Width | 28 in |
Height | 28 in |
Length | 19 in |
Spray Height (Maximum) | 6 ft |
Overall Length | 19 in |
Overall Width | 28 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 28 in |
Spray Width (Maximum) | 21 ft |
Minimum Depth Required | 17.5 in |
Description
Fountain Aerator, Nameplate Voltage 120V AC, Horsepower 3/4 hp, Minimum Depth Required 17.5 in, Surface Acreage 3/4 acre, Spray Width (Maximum) 21 ft, Spray Height (Maximum) 6 ft, Spray Patterns High Flow V Pattern, Cord Length 50 ft, Amps 7.3 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Top Intake for Shallow Water Operation, Maximum Flow Rate 120 gpm, Frequency 60 Hz, Impeller Material Grivory Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Coolant, 1/25 HP, 115V, 1.3 Amp (4JPG4)
- SANDPIPER Dbl DiaphragmPmp, FNPT, TPV/PP, 1/4in, 5gpm (PB 1/4,TS4PP.)
- ZORO SELECT Air Drum Pump, with Digital Oil Meter (ACTKIT31)
- LITTLE GIANT PUMP Pump Tubing, 3/8 in, 100 ft, Vinyl (599107)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF250)
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- KASCO Pond Aerating Fountain System, 19 In. L (4400HVFX150)
- KASCO Pond Decorative Fountain System, 28 In. W (3400JF050)
- KASCO Electric Aeration System (RA3-PM)
- KASCO Electric Aeration System (RA2-PM)
- Kasco Aeration