Shop All Aeration
Kasco
Pond Aerating Fountain System, 19 In. L
Mfr # 3400HVFX100
Zoro # G9956877
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,467.00
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 240V
- Spray Pattern High Flow V shaped Pattern 6 ft High by 21 ft Wide
- Max. Spray Height 6 ft
- Cord Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Spray Height | 6 ft |
Cord Length | 100 ft |
Max. Spray Width | 21 ft |
Width | 28 in |
Length | 19 in |
Height | 28 in |
Overall Width | 28 in |
Spray Height (Maximum) | 6 ft |
Spray Width (Maximum) | 21 ft |
Minimum Depth Required | 17.5 in |
Overall Height | 28 in |
Overall Length | 19 in |
Manufacturer Warranty Length | 2 yr |
Description
Fountain Aerator, Nameplate Voltage 240V AC, Horsepower 3/4 hp, Minimum Depth Required 17.5 in, Surface Acreage 3/4 acre, Spray Width (Maximum) 21 ft, Spray Height (Maximum) 6 ft, Spray Patterns High Flow V Pattern, Cord Length 100 ft, Amps 3.7 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Top Intake for Shallow Water Operation, Maximum Flow Rate 120 gpm, Frequency 60 Hz, Impeller Material Grivory Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (4HU84)
- SUPERIOR PUMP SUPERIOR PUMP 90050 Transfer Pump, 120 V, 8.4 A, 3/4 in Inlet, 3/4 in Outlet (90050)
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BF-1)
- STENNER Pump Adj Rate 45MHP2 3GPD 100Psi 1/4"W (45MJH1A1STAA)
- KASCO Pond Decorative Fountain System, 28 In. W (4400JF100)
- KASCO Electric Aeration System (RA2-PM)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX100)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF250)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF100)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- Kasco Aeration