Shop All Aeration
Kasco
Pond Aerating Fountain System, 17 In. L
Mfr # 2400VFX100
Zoro # G2257641
product price: $1,835.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,835.00
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 120v
- Spray Pattern High Flow V Pattern 5 ft High x 15 ft Wide
- Max. Spray Height 5 ft
- Cord Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Spray Height | 5 ft |
Cord Length | 100 ft |
Max. Spray Width | 15 ft |
Length | 17 in |
Width | 28 in |
Height | 28 in |
Overall Length | 17 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 28 in |
Overall Width | 28 in |
Spray Width (Maximum) | 15 ft |
Spray Height (Maximum) | 5 ft |
Minimum Depth Required | 15 in |
Description
Fountain Aerator, Nameplate Voltage 120V AC, Horsepower 1/2 hp, Minimum Depth Required 15 in, Surface Acreage 1/2 acre, Spray Width (Maximum) 15 ft, Spray Height (Maximum) 5 ft, Spray Patterns High Flow V Pattern, Cord Length 100 ft, Amps 5.6 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Top Intake for Shallow Water Operation, Saltwater Compatible, Maximum Flow Rate 100 gpm, Frequency 60 Hz, Impeller Material Delrin Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF073LF)
- ALFA LAVAL Impeller Retainer C218/C328 Series Tri-Clover & Ampco (328D-24B-316L)
- VERSA-MATIC Aluminum XL Elastomer Kit (V1.0 XL KIT-1)
- DAYTON NO Mechanical Float Switch 230VAC (6PNV0)
- KASCO Pond Aerating Fountain System, 19 In. L (4400VFX100)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF050)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX100)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- KASCO Pond Surface Aeration System, 28 In. W (4400AF100)
- KASCO Pond Decorative Fountain System, 26 In. L (5.1JF200)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 40 In (AB-70012)
- Kasco Aeration