Shop All Aeration
Kasco
Pond Aerating Fountain System, 17 In. L
Mfr # 2400VFX050
Zoro # G9959397
product price: $1,662.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,662.00
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 120v
- Spray Pattern High Flow V Pattern 5 ft High x 15 ft Wide
- Max. Spray Height 5 ft
- Cord Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Spray Height | 5 ft |
Cord Length | 50 ft |
Max. Spray Width | 15 ft |
Width | 28 in |
Height | 28 in |
Length | 17 in |
Overall Width | 28 in |
Spray Width (Maximum) | 15 ft |
Overall Length | 17 in |
Overall Height | 28 in |
Minimum Depth Required | 15 in |
Spray Height (Maximum) | 5 ft |
Manufacturer Warranty Length | 2 yr |
Description
Fountain Aerator, Nameplate Voltage 120V AC, Horsepower 1/2 hp, Minimum Depth Required 15 in, Surface Acreage 1/2 acre, Spray Width (Maximum) 15 ft, Spray Height (Maximum) 5 ft, Spray Patterns High Flow V Pattern, Cord Length 50 ft, Amps 5.6 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Top Intake for Shallow Water Operation, Saltwater Compatible, Maximum Flow Rate 100 gpm, Frequency 60 Hz, Impeller Material Delrin Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Meter, Digital, 1 In. FNPT, 2-20 gpm (820)
- TACO Undersink Valve, 1/2 x 1/2 (HLV-1)
- ARO O-Ring, Encapsulated (96514)
- OASE Waterfall Pump, 1/5 HP, 120V, 20 ft. Head (45422)
- KASCO Pond Decorative Fountain System, 23 In. L (8400JF150)
- KASCO Electric Aeration System (RA3-PM)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF100)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF250)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF050)
- KASCO Pond Decorative Fountain System, 28 In. W (4400JF100)
- Kasco Aeration