Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 5W, Cord 50 ft. L
Mfr # RGB6C5-050
Zoro # G9873090
product price: $2,431.00
/ea
Free Shipping & Returns
$2,431.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 5 W
- Housing Material Composite
- Voltage 12V DC
- Watts 5 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # RGB6C5-050
- Zoro # G9873090
- UPC # 727168620610
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 50 ft |
Overall Width | 5 in |
Manufacturer Warranty Length | 2 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, Compatible with Manufacturer Model Number 3.1JF050, 8400JF050, 8400VFX050, Cord Length 50 ft, Includes (4) Light Kits, Lighting Technology LED, Nameplate Voltage 120V AC, Number of Lights 6, Power Consumption 5 W, Electrical Connection Type Plug-In, Features 9 Color Options, Offered as a 3 Fixture Kit for 1/2 to 1 hp Units, Offered as a 4 Fixture Kit for Non-Kasco Units, Offered as a 6 Fixture Kit for 2 to 3 hp Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 8 ft x 10 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-8X10)
- AIR SUPPLY OF THE FUTURE 240V 1.5HP 3.5A 4 Pin Amp Cord Ultra 9000 Portable Spa Air Blower (AS3915231)
- WIREMOLD Elbow Twist Mtl Ivy (B13-14)
- AP PRODUCTS AP Products 012-DP100 8 X 1/2 Self-Tapping 1/4" Hex Head Screw, Pack of 100 - 1/2" (012-DP100 8 X 1/2)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- PENTAIR POOL PRODUCTS 50 ft. 120V Amerlite 500W Pool Light (EC602128)
- POWER HOUSE 5 in. Face Power Storm 5-Scallop Directional Jet Internal - Light Gray; Plastic (PO1413857)
- BALBOA Balboa 11725 Overlay; Spaside; MVP & VL260; 4-Button; Jets Temp-Light; for 55050 & 53646 (11725)
- CMP CMP CMP25549600000 Ground Pool Light Wedge - Black (CMP25549600000)
- AQUASTAR 1.5 in. FPT Large Wall Fitting & Water Barrier; Light Gray (ES1022WB03)
- Kasco Pool Light Fixtures