Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 5W, Cord 200 ft L
Mfr # RGB6C5-200
Zoro # G9873109
product price: $3,704.00
/ea
Free Shipping & Returns
$3,704.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 5 W
- Housing Material Composite
- Voltage 12V DC
- Watts 5 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # RGB6C5-200
- Zoro # G9873109
- UPC # 727168620641
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 200 ft |
Details
Lamp Watts | 5 W |
Item | Fountain Lighting System |
Housing Material | Composite |
Voltage | 12V DC |
Watts | 5 W |
Number of Lamps | 6 |
Lamp Type | LED |
Application | Decorative Water Feature Using A Kasco Fountain |
Includes | 3mm Y-Connector, Color controller, Control Panel |
For Use With | 2 to 3 hp Units |
Description
Fountain Lighting System, Housing Material Composite, 12V DC, 5 W Watts, Number of Lamps 6, Lamp Type LED, For Use With 2 to 3 hp Units, Conduit Size 2 in SJTOW, Cord Length 200 ft, Lamp Watts 5 W, Application Decorative Water Feature Using A Kasco Fountain, Includes 3mm Y-Connector, Color controller, Control Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR9)
- STENS Silver Streak Edge Trimmer Line Replaces .095 5 Lb. Spool, 380-842 (380-842)
- 5.11 Pistol Case, Single, Black, 9 x 11 In (58724)
- GRILL MARK Stainless Steel Black/Silver Grill Tongs 1 pc (40259PDQ)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- POND BOSS Pond Light Kit, 12V, 1.5W, LED, 26 ft. Cord (52369)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 980010 Floating Rechargeable LED Pool Light (980010)
- AQUASTAR 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (JE3103)
- OASE Pond Light, 12V, 3W, LED, 25 ft. Cord (56463)
- PACFAB 12V - 14V Light Transformer, 100W (PA35205)
- Kasco Pool Light Fixtures