Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 5W, Cord 150 ft L
Mfr # RGB6C5-150
Zoro # G9873081
product price: $3,415.99
/ea
Free Shipping & Returns
$3,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 5 W
- Housing Material Composite
- Voltage 12V DC
- Watts 5 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # RGB6C5-150
- Zoro # G9873081
- UPC # 727168620634
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 150 ft |
Conduit Size | 2 in SJTOW |
Details
Item | Fountain Lighting System |
Lamp Watts | 5 W |
Housing Material | Composite |
Voltage | 12V DC |
Watts | 5 W |
Number of Lamps | 6 |
Lamp Type | LED |
Application | Decorative Water Feature Using A Kasco Fountain |
For Use With | 2 to 3 hp Units |
Includes | 3mm Y-Connector, Color controller, Control Panel |
Description
Fountain Lighting System, Housing Material Composite, 12V DC, 5 W Watts, Number of Lamps 6, Lamp Type LED, For Use With 2 to 3 hp Units, Conduit Size 2 in SJTOW, Cord Length 150 ft, Lamp Watts 5 W, Application Decorative Water Feature Using A Kasco Fountain, Includes 3mm Y-Connector, Color controller, Control Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHULTZ Cactus Plant Food 4Oz (SPF44300)
- NUPLA Dirt Tamper, 10x10 In Blade, 48 In Handle (6894185)
- ILC Replacement For Ezgo / Cushman / Textron 302944 (Ezgo / Cushman / Textron 302944)
- MTD Adapter Asm-7/8 Id (687-02539)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- POND BOSS Pond Light Kit, 12V, 3W, LED, 30 ft. Cord (52774)
- POND BOSS Floating Fountain, 1/4 HP, w/Lights (52595)
- POOL CENTRAL 4 in. Floating Yellow Duck LED Color Changing Floating Swimming Pool Light (32756716)
- AQUASTAR 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (914103)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 980010 Floating Rechargeable LED Pool Light (980010)
- Kasco Pool Light Fixtures