Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 19W, Cord 500ft L
Mfr # LED6S19500
Zoro # G9872810
product price: $4,397.00
/ea
Free Shipping & Returns
$4,397.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 19 W
- Housing Material 304 Stainless Steel
- Voltage 120V AC
- Watts 19 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED6S19500
- Zoro # G9872810
- UPC # 727168411737
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 500 ft |
Manufacturer Warranty Length | 3 yr |
Overall Width | 6.65 in |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plug Asm-Mulch W/L (631-04045)
- BRIGGS & STRATTON Starter Solenoid (691656)
- TEEJET Plug Tip, PK12 (PK-CP3942)
- ILC Replacement For Graphtec Gl840 Battery (GL840)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- PACFAB 12V - 14V Light Transformer, 100W (PA35205)
- EMAUX Pool Light Fixture, Concrete Pool, 100W (2ZTK4)
- POWERPLAY 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (PO885145)
- OASE Pond Light, 12V, 3W, LED, 25 ft. Cord (56463)
- PERFECTPITCH 12V New Color Assembly LED Light (PE2771216)
- Kasco Pool Light Fixtures