Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 19W, Cord 50 ft L
Mfr # LED6S19050
Zoro # G9872856
product price: $3,599.00
/ea
Free Shipping & Returns
$3,599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 19 W
- Housing Material 304 Stainless Steel
- Voltage 120V AC
- Watts 19 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED6S19050
- Zoro # G9872856
- UPC # 727168411669
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 50 ft |
Conduit Size | 2 in SJTOW |
Overall Width | 6.65 in |
Manufacturer Warranty Length | 3 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Door Bumper Zinc (N100-834)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89235)
- BRIGGS & STRATTON Governor Link Spring (691842)
- PLANO Molding Water Resistant Ammo Can Filed Box, 11-5/8L x 5-1/8W x 7-1/8H, Green (131200)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- POWERPLAY 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (PO885145)
- POND BOSS Container Fountain Kit, w/Light (52709)
- OASE Pond Light, 12V, 3W, LED, 25 ft. Cord (56463)
- PACFAB 12V - 14V Light Transformer, 100W (PA35205)
- EMAUX Pool Light Fixture, Concrete Pool, 100W (2ZTK4)
- Kasco Pool Light Fixtures