Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 19W, Cord 400ft L
Mfr # LED6S19400
Zoro # G9872829
product price: $4,269.00
/ea
Free Shipping & Returns
$4,269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 19 W
- Housing Material 304 Stainless Steel
- Voltage 120V AC
- Watts 19 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED6S19400
- Zoro # G9872829
- UPC # 727168411720
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 400 ft |
Manufacturer Warranty Length | 3 yr |
Overall Width | 6.65 in |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fan Support Fits InternationalCaseIH MX240 MX255 MX270 MX285 (WN-J945330-PEX)
- X1 TOOLS 8 ft x 20 ft Heavy Duty Tarp, Beige (X1T-CAN-MES-TAN-2008)
- A & I PRODUCTS Eyelet, Check Chain (LH) 4" x5" x2" (A-C5NNA948A)
- LEWIS LIFETIME TOOLS Sod PluggerPlanter (SP-33)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- WATERCO Britestream Pool Light with 150 ft. Cord (FXPLAM-150)
- OASE Water Jet Lightning, LED Arching Display (50355)
- POND BOSS Pond Light Kit, 12V, 3W, LED, 30 ft. Cord (52774)
- PENTAIR POOL PRODUCTS 50 ft. 120V Amerlite 500W Pool Light (EC602128)
- HALCO LIGHTING TECHNOLOGIES 100 ft. 58W 120V 500EQ ProLED Pool Light Fixture, White (FLWP-120-5-100)
- Kasco Pool Light Fixtures