Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 19W, Cord 300ft L
Mfr # LED6S19300
Zoro # G9872926
Free Shipping & Returns
$4,096.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 19 W
- Housing Material 304 Stainless Steel
- Voltage 120V AC
- Watts 19 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kasco
- MFR # LED6S19300
- Zoro # G9872926
- UPC # 727168411713
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 300 ft |
Manufacturer Warranty Length | 3 yr |
Overall Width | 6.65 in |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROG FURNISHINGS Brown 4' Comfort Park Avenue Bench (PB 4BROCPAE)
- BIRCHWOOD CASEY Cotton Bore Mop, 22/223/5.56mm (BC-41322)
- STENS Grass Bag For Exmark 126-3377 (365-047)
- AFTERMARKET Grill Fits Ford Holland Tractor E0NN8200AA98M (SHH80-0006)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- BALBOA WATER GROUP Balboa Water Group 21095 12V Light Porthole With Amp (BB21095)
- EMAUX Pool Light Fixture, Plastic, 75W (2ZTJ3)
- AQUASTAR 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (914103)
- BOOKAZINE 300 watt Pool Light Safety Transformer (TI3545391)
- CMP CMP CMP25549600000 Ground Pool Light Wedge - Black (CMP25549600000)
- Kasco Pool Light Fixtures