Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 19W, Cord 250ft L
Mfr # LED6S19250
Zoro # G9872978
product price: $3,987.00
/ea
Free Shipping & Returns
$3,987.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 19 W
- Housing Material 304 Stainless Steel
- Voltage 120V AC
- Watts 19 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED6S19250
- Zoro # G9872978
- UPC # 727168411706
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 250 ft |
Conduit Size | 2 in SJTOW |
Manufacturer Warranty Length | 3 yr |
Overall Width | 6.65 in |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Replacement Turf Bag, Use With QV Series (831617)
- MARTIN WHEEL Wheel Plastic 50Lb Cap 6X150In (615P-OF)
- OREGON Chainsaw Guide Bar and Chain Combo, 18" (540394)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-12X20)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- PENTAIR POOL PRODUCTS 50 ft. 120V Amerlite 500W Pool Light (EC602128)
- POND BOSS Floating Fountain, w/Lights, 1/2HP (52621)
- POND BOSS Pond Light Kit, 12V, 3W, LED, 30 ft. Cord (52774)
- WATER WORLD 20W 120V ProLED LED Replacement Pool Lamp, Multi Color (WA3121608)
- AQUASTAR 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (914103)
- Kasco Pool Light Fixtures