Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 19W, Cord 200ft L
Mfr # LED6S19200
Zoro # G9872935
product price: $3,881.00
/ea
Free Shipping & Returns
$3,881.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 19 W
- Housing Material 304 Stainless Steel
- Voltage 120V AC
- Watts 19 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED6S19200
- Zoro # G9872935
- UPC # 727168411690
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 200 ft |
Overall Width | 6.65 in |
Manufacturer Warranty Length | 3 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Serena Song Dexter Racing Bit (1202)
- JACKS IMPORTS Slow Feed Hay Net BLACK (2093-BK)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400624)
- ILC Replacement for Power Wheels Flm96 Dune Racer Extreme RIM (rear) FOR Dune Racer Fln93 (chrome) (FLM96 DUNE RACER EXTREME RIM (REAR) FOR DUNE RACE)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- HALCO LIGHTING TECHNOLOGIES 100 ft. 58W 120V 500EQ ProLED Pool Light Fixture, White (FLWP-120-5-100)
- WHOLE-IN-ONE 12V Sloan - 21 LED Sequencing Light with 36 in. Daisey Chain Cable (WH1188714)
- PACFAB 12V - 14V Light Transformer, 100W (PA35205)
- DAYTON Niche, Pool Light (4RG49)
- PENTAIR POOL PRODUCTS 100 ft. 120V IntelliBrite 5G Color LED Lights (EC602122)
- Kasco Pool Light Fixtures