Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 19W, Cord 150ft L
Mfr # LED6S19150
Zoro # G9872969
product price: $3,786.00
/ea
Free Shipping & Returns
$3,786.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 19 W
- Housing Material 304 Stainless Steel
- Voltage 120V AC
- Watts 19 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED6S19150
- Zoro # G9872969
- UPC # 727168411683
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 150 ft |
Overall Width | 6.65 in |
Manufacturer Warranty Length | 3 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hose, Fuel; 5/16", Rubber (32 Ft. Roll) 8" x8" x6" (A-FH516R)
- ILC Replacement for Power Wheels 76817 Jeep HEX Bushing (76817 JEEP HEX BUSHING POWER WHEELS)
- PANACEA PRODUCTSRP GT 5 BLK ANG Hook (89405GT)
- A.R. NORTH AMERICA High/Low Variable Nozzle, 1.25 (0204008040)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- POND BOSS Pond Light Kit, 12V, 3W, LED, 30 ft. Cord (52774)
- EMAUX Pool Light Fixture, Plastic, 75W (2ZTJ3)
- POOL CENTRAL 4 in. Floating Yellow Duck LED Color Changing Floating Swimming Pool Light (32756716)
- POND BOSS Floating Fountain, 1/4 HP, w/Lights (52595)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 980010 Floating Rechargeable LED Pool Light (980010)
- Kasco Pool Light Fixtures