Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 19W, Cord 100ft L
Mfr # LED6S19100
Zoro # G9872950
product price: $3,691.00
/ea
Free Shipping & Returns
$3,691.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 19 W
- Housing Material 304 Stainless Steel
- Voltage 120V AC
- Watts 19 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED6S19100
- Zoro # G9872950
- UPC # 727168411676
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 100 ft |
Conduit Size | 2 in SJTOW |
Manufacturer Warranty Length | 3 yr |
Overall Width | 6.65 in |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Thermostat (593208)
- MIRACLE-GRO Tree & Shrub Fertilizer Spikes - 12 Pk (4851012)
- MTD Gear-Spur 14T Rh (717-05432)
- COMMERCIAL White Matchbook, PK50 (99914)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- EMAUX Pool Light Fixture, Concrete Pool, 100W (2ZTK4)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 980010 Floating Rechargeable LED Pool Light (980010)
- POND BOSS Floating Fountain, w/Lights, 1/2HP (52621)
- PENTAIR POOL PRODUCTS 100 ft. 120V IntelliBrite 5G Color LED Lights (EC602122)
- POWERPLAY 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (PO885145)
- Kasco Pool Light Fixtures