Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 11W, Cord 50 ft L
Mfr # LED6C11050
Zoro # G9872479
product price: $1,825.99
/ea
Free Shipping & Returns
$1,825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 11 W
- Housing Material Composite
- Voltage 120V AC
- Watts 11 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED6C11050
- Zoro # G9872479
- UPC # 727168613506
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 50 ft |
Conduit Size | 2 in SJTOW |
Manufacturer Warranty Length | 2 yr |
Overall Width | 5 in |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBIRD NATIONAL SLS ADJ Pop Up Sprinkler (1804HEVNPR)
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- DESIGN TOSCANO Hopper, the Bunny, Standing Garden Rabbit Statue (QM200681)
- TERRO Bait Ant Multi-Surface (T334B)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- WATERCO Britestream Pool Light with 150 ft. Cord (FXPLAM-150)
- OASE Pond Light, 12V, 3W, LED, 25 ft. Cord (56463)
- BALBOA WATER GROUP Balboa Water Group 21095 12V Light Porthole With Amp (BB21095)
- HALCO LIGHTING TECHNOLOGIES ColorSplash XG Controller Wireless Light (HA393743)
- EMAUX Pool Light Fixture, Plastic, 75W (2ZTJ3)
- Kasco Pool Light Fixtures