Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 11W, Cord 400ft L
Mfr # LED6C11400
Zoro # G9872530
product price: $2,271.00
/ea
Free Shipping & Returns
$2,271.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 11 W
- Housing Material Composite
- Voltage 120V AC
- Watts 11 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED6C11400
- Zoro # G9872530
- UPC # 727168613407
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 400 ft |
Overall Width | 5 in |
Manufacturer Warranty Length | 2 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-24X36)
- BRIGGS & STRATTON Fuel Tank Cap (497929S)
- ILC Replacement For EZGO CUSHMAN TEXTRON 490650724 (49065-0724)
- STENS Engine Tune-Up/Maintenance Kit (785525)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- PENTAIR POOL PRODUCTS 100 ft. 120V IntelliBrite 5G Color LED Lights (EC602122)
- POWERPLAY 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (PO885145)
- WHOLE-IN-ONE 12V Sloan - 21 LED Sequencing Light with 36 in. Daisey Chain Cable (WH1188714)
- DAYTON Fountain Lighting System, 120V (3CPW1)
- POND BOSS Container Fountain Kit, w/Light (52709)
- Kasco Pool Light Fixtures