Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 11W, Cord 300ft L
Mfr # LED6C11300
Zoro # G9872591
product price: $2,112.00
/ea
Free Shipping & Returns
$2,112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 11 W
- Housing Material Composite
- Voltage 120V AC
- Watts 11 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED6C11300
- Zoro # G9872591
- UPC # 727168613308
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 300 ft |
Manufacturer Warranty Length | 2 yr |
Overall Width | 5 in |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 118144 4-Flat Mounting Bracket (118144)
- VALTERRA PF284012 Stem&Bonnet Assembly Wall-Mount Tub/Shower Lav&Garden Tub Faucets-Pair (PF284012)
- MILWAUKEE TOOL Easy Load String Trimmer Head (49-16-2748)
- TECUMSEH Fuel Fitting Rpl 27803 (29683)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- POOL CENTRAL 4 in. Floating Yellow Duck LED Color Changing Floating Swimming Pool Light (32756716)
- OASE Water Jet Lightning, LED Arching Display (50355)
- CMP CMP CMP25549600000 Ground Pool Light Wedge - Black (CMP25549600000)
- EMAUX Pool Light Fixture, Concrete Pool, 100W (2ZTK4)
- EMAUX Pool Light Fixture, Plastic, 75W (2ZTJ3)
- Kasco Pool Light Fixtures