Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 11W, Cord 250ft L
Mfr # LED6C11250
Zoro # G9872451
product price: $2,213.99
/ea
Free Shipping & Returns
$2,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 11 W
- Housing Material Composite
- Voltage 120V AC
- Watts 11 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED6C11250
- Zoro # G9872451
- UPC # 727168613254
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 250 ft |
Conduit Size | 2 in SJTOW |
Overall Width | 5 in |
Manufacturer Warranty Length | 2 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Pump (825232)
- BRIGGS & STRATTON Gauge Wheel (5" Dia.) (1736896YP)
- CORONA TOOLS Corona Blade Sharpener (AC 8300)
- MTD Blade-21.23 -C/U 94204312 (942-04312A)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- WATERCO Britestream FX2T2 Light with 79 ft. Cord (FX2T2-079)
- EMAUX Pool Light Fixture, Plastic, 75W (2ZTJ3)
- CMP CMP CMP25549600000 Ground Pool Light Wedge - Black (CMP25549600000)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 980010 Floating Rechargeable LED Pool Light (980010)
- HALCO LIGHTING TECHNOLOGIES ColorSplash XG Controller Wireless Light (HA393743)
- Kasco Pool Light Fixtures