Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 11W, Cord 200ft L
Mfr # LED6C11200
Zoro # G9872567
product price: $1,914.00
/ea
Free Shipping & Returns
$1,914.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 11 W
- Housing Material Composite
- Voltage 120V AC
- Watts 11 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED6C11200
- Zoro # G9872567
- UPC # 727168613209
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 200 ft |
Manufacturer Warranty Length | 2 yr |
Overall Width | 5 in |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bushing; Quick Hitch 3" x3" x3" (A-LVU15507)
- WOODLINK Pole Kit 3 Piece (24289)
- RUBBERMAID COMMERCIAL Aladdin Smokers' Station, Round, Steel, 4.5 gal, Charcoal (FGR1639EHGR)
- ILC Replacement for Fisher Price Flr10 Barbie Dune Racer Left Wheel FOR Dune Racer (flr10) (FLR10 BARBIE DUNE RACER LEFT WHEEL FOR DUNE RACER)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- WATERCO Britestream FX2T2 Light with 79 ft. Cord (FX2T2-079)
- ALA-PT O-Ring Lens Gasket Sunbrite Light (AL35347)
- HALCO LIGHTING TECHNOLOGIES ColorSplash XG Controller Wireless Light (HA393743)
- CMP CMP CMP25549600000 Ground Pool Light Wedge - Black (CMP25549600000)
- OASE Pond Light, 12V, 3W, LED, 25 ft. Cord (56463)
- Kasco Pool Light Fixtures