Shop All Pool Light Fixtures
Kasco
Lighting System, 6 Lamps, 11W, Cord 100ft L
Mfr # LED6C11100
Zoro # G9872600
product price: $1,740.00
/ea
Free Shipping & Returns
$1,740.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 11 W
- Housing Material Composite
- Voltage 120V AC
- Watts 11 W
- Number of Lamps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED6C11100
- Zoro # G9872600
- UPC # 727168613100
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 100 ft |
Overall Width | 5 in |
Manufacturer Warranty Length | 2 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Sprayer Repair Kit, Material: Steel (RST0032)
- FISKARS 28 Bypass Lopper (391381-1014)
- MIDWEST Ferret Nation Exit Ramp Blue 25.25" x 5.5" (142EXRMP)
- ZORO SELECT Tree Square, w/Slit, 3x3 Ft. (TS33S)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- POND BOSS Floating Fountain, w/Lights, 1/2HP (52621)
- HALCO LIGHTING TECHNOLOGIES 100 ft. 58W 120V 500EQ ProLED Pool Light Fixture, White (FLWP-120-5-100)
- OASE Pond Light, 12V, 3W, LED, 25 ft. Cord (56463)
- PACFAB 12V - 14V Light Transformer, 100W (PA35205)
- NEWALTHLETE All Limelight Spas Pillow, Cool Grey (NE1623350)
- Kasco Pool Light Fixtures