Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 5W, Cord 50 ft. L
Mfr # RGB3C5-050
Zoro # G9872987
product price: $1,419.00
/ea
Free Shipping & Returns
$1,419.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 5 W
- Housing Material Composite
- Voltage 12V DC
- Watts 5 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # RGB3C5-050
- Zoro # G9872987
- UPC # 727168620313
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 50 ft |
Conduit Size | 2 in SJTOW |
Details
Lamp Watts | 5 W |
Item | Fountain Lighting System |
Housing Material | Composite |
Voltage | 12V DC |
Watts | 5 W |
Number of Lamps | 3 |
Lamp Type | LED |
Application | Decorative Water Feature Using A Kasco Fountain |
For Use With | 1/2 to 1 hp Units |
Includes | 3mm Y-Connector, Color controller, Control Panel |
Description
Fountain Lighting System, Housing Material Composite, 12V DC, 5 W Watts, Number of Lamps 3, Lamp Type LED, For Use With 1/2 to 1 hp Units, Conduit Size 2 in SJTOW, Cord Length 50 ft, Lamp Watts 5 W, Application Decorative Water Feature Using A Kasco Fountain, Includes 3mm Y-Connector, Color controller, Control Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Starter, MOTOR KAWASAKI 21163-7026 (33-743)
- CAMCO MALE PLUG W/LANYARD 3/4"" (22103)
- ZORO SELECT 12 x 14 ft Standard Duty 10 Mil Tarp, Tan, Polyethylene (5WUD9)
- ZORO SELECT Garden Cart, 1200 lb., 42 In. L, 36 In. H (GC-2436-2-10/12PN-83T)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- POND BOSS Floating Fountain, 1/4 HP, w/Lights (52595)
- WHOLE-IN-ONE 12V Sloan - 21 LED Sequencing Light with 36 in. Daisey Chain Cable (WH1188714)
- SLUGFEST SUPPLIES 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (SL1866991)
- POND BOSS Floating Fountain, w/Lights, 1/2HP (52621)
- POOL CENTRAL 4 in. Floating Yellow Duck LED Color Changing Floating Swimming Pool Light (32756716)
- Kasco Pool Light Fixtures