Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 19W, Cord 500ft L
Mfr # LED3S19500
Zoro # G9872865
product price: $2,887.00
/ea
Free Shipping & Returns
$2,887.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 19 W
- Housing Material 304 Stainless Steel
- Voltage 120V AC
- Watts 19 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED3S19500
- Zoro # G9872865
- UPC # 727168411430
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 500 ft |
Manufacturer Warranty Length | 3 yr |
Overall Width | 6.65 in |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Control (946-04052)
- ULTRATECH Dewatering Bag, 36 In. L, 44 In. W (9729-OS)
- DECKORATORS Hardware Kit Ss Silver (237908)
- ATTWOOD Attwood 912021-7 3900 Series All-Round Replacement Globe Light (912021-7)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- WATERCO Britestream Pool Light with 150 ft. Cord (FXPLAM-150)
- WATER WORLD 20W 120V ProLED LED Replacement Pool Lamp, Multi Color (WA3121608)
- POWER HOUSE 5 in. Face Power Storm 5-Scallop Directional Jet Internal - Light Gray; Plastic (PO1413857)
- OASE Water Jet Lightning, LED Arching Display (50355)
- AQUASTAR 1.5 in. FPT Large Wall Fitting & Water Barrier; Light Gray (ES1022WB03)
- Kasco Pool Light Fixtures