Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 19W, Cord 50 ft L
Mfr # LED3S19050
Zoro # G9872689
product price: $1,985.00
/ea
Free Shipping & Returns
$1,985.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 19 W
- Housing Material 304 Stainless Steel
- Voltage 120V AC
- Watts 19 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED3S19050
- Zoro # G9872689
- UPC # 727168411362
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 50 ft |
Conduit Size | 2 in SJTOW |
Manufacturer Warranty Length | 3 yr |
Overall Width | 6.65 in |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXON Pro Series 5/8 in. D X 100 ft. L Heavy Duty Contractor Grade Contractor Grade Hose Gray (CG58100ACE)
- SIMPLYSHADE Marco Polycrete Base Half Umbrella (SSBCH509)
- SIMPSON King Brute 50State 4000 PSI at 40 GPM CRX (KB65132)
- WOW SPORTS FLOAT TUBE Arrow Shape 1 Rider Capacity 50 Inch Length x 48 Inch Width MultiColor (15-1120)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- PACFAB 12V - 14V Light Transformer, 100W (PA35205)
- EMAUX Pool Light Fixture, Concrete Pool, 100W (2ZTK4)
- PENTAIR POOL PRODUCTS 100 ft. 120V IntelliBrite 5G Color LED Lights (EC602122)
- WATER WORLD 20W 12V ProLED LED Replacement Pool Lamp, Multi Color (WA3121143)
- AQUASTAR 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (914103)
- Kasco Pool Light Fixtures