Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 19W, Cord 300ft L
Mfr # LED3S19300
Zoro # G9872619
Free Shipping & Returns
$2,418.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 19 W
- Housing Material 304 Stainless Steel
- Voltage 120V AC
- Watts 19 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kasco
- MFR # LED3S19300
- Zoro # G9872619
- UPC # 727168411416
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 300 ft |
Manufacturer Warranty Length | 3 yr |
Overall Width | 6.65 in |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 21" for Honda 72511-VL0-S00, 72511-VH7-000 (Bottom) (491-645)
- ORBIT DRP IRGTN SPRNKLR & STK (65140)
- KINRO COMPOSITES Kinro W-32754-SPK Three-Piece Tub Surround - 27 in. x 54 in., White (209737)
- BONIDE PRODUCTS Bonide Systemic Insect Control Granules (95349)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- POND BOSS Floating Fountain, 1/4 HP, w/Lights (52595)
- AQUASTAR 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (914103)
- EMAUX Pool Light Fixture, Plastic, 75W (2ZTJ3)
- BALBOA WATER GROUP Balboa Water Group 21095 12V Light Porthole With Amp (BB21095)
- OASE Pond Light, 12V, 3W, LED, 25 ft. Cord (56463)
- Kasco Pool Light Fixtures