Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 19W, Cord 250ft L
Mfr # LED3S19250
Zoro # G9872628
product price: $2,314.00
/ea
Free Shipping & Returns
$2,314.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 19 W
- Housing Material 304 Stainless Steel
- Voltage 120V AC
- Watts 19 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED3S19250
- Zoro # G9872628
- UPC # 727168411409
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 250 ft |
Conduit Size | 2 in SJTOW |
Overall Width | 6.65 in |
Manufacturer Warranty Length | 3 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Seal Ring (AR480671)
- STENS Drive Cable 290-520 For Craftsman 917370610, 917255540 588479201 (290-520)
- A & I PRODUCTS Hitch pin, 1-1/4" X 12 12" x3" x3" (A-HP112)
- BIRD BARRIER Tower-Guard Posts, 1/4" L, Gray, PK25 (tg-p05)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- WATER WORLD 20W 12V ProLED LED Replacement Pool Lamp, Multi Color (WA3121143)
- POND BOSS Container Fountain Kit, w/Light (52709)
- PACFAB 12V - 14V Light Transformer, 100W (PA35205)
- PENTAIR POOL PRODUCTS 50 ft. 120V Amerlite 500W Pool Light (EC602128)
- EMAUX Pool Light Fixture, Concrete Pool, 100W (2ZTK4)
- Kasco Pool Light Fixtures