Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 19W, Cord 200ft L
Mfr # LED3S19200
Zoro # G9872731
product price: $2,235.00
/ea
Free Shipping & Returns
$2,235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 19 W
- Housing Material 304 Stainless Steel
- Voltage 120V AC
- Watts 19 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED3S19200
- Zoro # G9872731
- UPC # 727168411393
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 200 ft |
Conduit Size | 2 in SJTOW |
Overall Width | 6.65 in |
Manufacturer Warranty Length | 3 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Black (NBB04)
- TECUMSEH Fuel Fitting Rpl 27803 (29683)
- PRAHER Praher PR150100 1.5 in. Socket Full Flow Union (PR150100)
- MUTUAL INDUSTRIES Orange Safety Fence 4' X 150' (14997-0-0)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- DAYTON Fountain Lighting System, 120V (3CPW1)
- BALBOA WATER GROUP Balboa Water Group 21095 12V Light Porthole With Amp (BB21095)
- POOL CENTRAL 4 in. Floating Yellow Duck LED Color Changing Floating Swimming Pool Light (32756716)
- HALCO LIGHTING TECHNOLOGIES 100 ft. 58W 120V 500EQ ProLED Pool Light Fixture, White (FLWP-120-5-100)
- WATERCO Britestream FX2T4 Light with 150 ft. Cord (FX2T4-150)
- Kasco Pool Light Fixtures